Shop All Spotting Drills
Kodiak Cutting Tools
1/8 Carbide Drill N/C Spotting Drill 90 Deg. ALTiN Coated
Mfr # 5438753
Zoro # G8578379
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Number of Flutes 2
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438753
- Zoro # G8578379
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #56 (44126)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- KO-KEN Adaptor set 1/4, 3/8, 1/2, 3/4 ABS Tray 6 pieces 1/4, 3/8, 1/2, 3/4 Sq. Drive (PK2346/6)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills