Shop All Spotting Drills
Kodiak Cutting Tools
1/8 Carbide Drill N/C Spotting Drill 90 Deg.
Mfr # 5438686
Zoro # G8571388
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Number of Flutes 2
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438686
- Zoro # G8571388
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Rotary Straight Blade, 60mm W, PK5 (RB60-5)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/32)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Kodiak Cutting Tools Spotting Drills