Shop All Drill Mills
Kodiak Cutting Tools
1/8 Carbide Drill Mill 4 Flute 60 Deg. Pt
Mfr # 5542661
Zoro # G8601740
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1/2
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5542661
- Zoro # G8601740
- Country of Origin United States
- Category Drill Mills
Dimensions
Overall Length | 1/2 |
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® four flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- DRILL AMERICA 5/8"x1" Carbide Tipped Annular Cutter (CTC5-530-116)
- HHIP C Diamond Penetrator For Hardness Tester 120 Degree (8902-0151)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- HHIP 9/16 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0562)
- Kodiak Cutting Tools End Mills