Shop All Countersinks
Kodiak Cutting Tools
1/8 Carbide Countersink Three Flute 82 Deg.
Mfr # 5419194
Zoro # G8652764
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-1/2
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419194
- Zoro # G8652764
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 1-1/2 |
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Coating | Solid Carbide - One Piece |
Shank Type | Solid Carbide - One Piece |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Brass Hmmr, Non-Sparking, Wood Hndl, 16 oz. (KTI-71714)
- KNIPEX 6 Piece Plastic Grip Precision Plier Set Dipped Handle (00 20 16)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- Kodiak Cutting Tools Countersinks