Shop All Corner Chamfer End Mills
Kodiak Cutting Tools
1/8 Carbide Chamfer Mill 4 Flute Single End
Mfr # 5553081
Zoro # G8636917
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2
- Number of Flutes 4
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5553081
- Zoro # G8636917
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 1-1/2 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Flute Length | 0.069 |
Details
Number of Flutes | 4 |
Degree | 100 |
Description
These Kodiak Cutting Tools® four flute solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Our 60, 82, 90, 100, and 120 degree chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- PROTO SKT IMP 1DR 15/16 4PT (PO10015SS)
- CHICAGO PNEUMATIC Air Flex 1/4 NPT 25 cfm Swivel (8940171569)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated (5553180)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552817)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552861)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End (5553092)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- Kodiak Cutting Tools End Mills