Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated
Mfr # 5449092
Zoro # G8585214
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes 5
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5449092
- Zoro # G8585214
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/4 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 5 |
Coating | ALTIN |
Description
Designed for profiling and finishing, the 5 flute 45& geometry of this Kodiak Cutting Tools® end mill allows it to be run 20 - 40% faster than conventional endmills while providing an excellent finish. Works well in all exotic materials, stainless steel, carbon steels and other similar materials.
Premium Sub-Micrograin Carbide End Mill
5 Flute Center Cutting Carbide Endmill
Single End Stub
45 Degree
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- BIG HORN Revolving Punch Pliers (19237)
- PROTO Combination Wrench Set, Metric, 18 pcs. (J1200CS)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438521)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525377)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- KODIAK CUTTING TOOLS 1 Inch Dia. 4 Flute Fine Pitch Long Series Roughing End Mill ALTIN (5518711)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- Kodiak Cutting Tools End Mills