Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius
Mfr # 5450738
Zoro # G8586027
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 3
- Corner Radius 0.01
- Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5450738
- Zoro # G8586027
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/2 |
Corner Radius | 0.01 |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Drill Bit Size | 0.1250 (1/8) |
Details
Number of Flutes | 3 |
Coating | ZIRC NITRIDE |
Description
These 3 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Carbide End Mill
3 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BLK (LSURGE-CF-BLK)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- WARNER 2-1/2 in. 4 Edge Scraper (709)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End (5446463)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436035)
- KODIAK CUTTING TOOLS 18.0mm Carbide Endmill 4 Flute Single End Metric (5433945)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465724)
- Kodiak Cutting Tools End Mills