Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 3 Flute Carbide Endmill 45 Deg. ALTIN w/Corner Radius
Mfr # 5443680
Zoro # G8588440
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 3
- Corner Radius 0.01
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5443680
- Zoro # G8588440
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/2 |
Corner Radius | 0.01 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® 3 flute 45° end mills are designed to slot and profile at higher speeds and feeds while providing a shearing action that produces excellent finishes. Works well in stainless steel and other similar alloys
Premium Sub-Micrograin Carbide End Mill
3 Flute
Single End
45 Degree Helix Center Cutting Carbide Endmill
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Blue; Gray, Polyester, 1 Pockets (5MZP3)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated (5449946)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455890)
- KODIAK CUTTING TOOLS 0.022 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522869)
- KODIAK CUTTING TOOLS 0.062 Kodiak 3 Flute Long Micro Carbide End Mill (5561650)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466450)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95008)
- Kodiak Cutting Tools Carbide End Mills