Shop All Pipe Taps
Kodiak Cutting Tools
1/8-27 Taper Pipe Tap NPT TIN Coated
Mfr # 5533429
Zoro # G8648738
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3/4
- Size 1/8-27
- Drill Bit Size 1/8-27
- Drilling Length .3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533429
- Zoro # G8648738
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 3/4 |
Size | 1/8-27 |
Drill Bit Size | 1/8-27 |
Drilling Length | .3125 |
Shank Diameter | 0.3125 |
Square Size | 0.234 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Coating | TIN |
Description
NPT Pipe TaperTIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blade, 12 In, 18 TPI, HSS (15-828A)
- DREMEL Engraving Cutter, 3/32 Bit Dia, PK2 (107)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512320)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 2 Flutes (015100AS)
- Kodiak Cutting Tools Pipe Taps