Shop All Pipe Taps
Kodiak Cutting Tools
1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread
Mfr # 5512155
Zoro # G8619819
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 3/4
- Size 1/8-27
- Drill Bit Size 1/8-27
- Drilling Length .4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512155
- Zoro # G8619819
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 3/4 |
Size | 1/8-27 |
Drill Bit Size | 1/8-27 |
Drilling Length | .4375 |
Shank Diameter | 0.4375 |
Square Size | 0.328 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Description
NPT Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- GEARWRENCH Large Locking Tap Adapter (82801)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- KODIAK CUTTING TOOLS 1/4-18 High Speed Steel Straight Pipe Tap NPS (5512694)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- Kodiak Cutting Tools Pipe Taps