Shop All Pipe Taps
Kodiak Cutting Tools
1/8-27 High Speed Steel Straight Pipe Tap NPS
Mfr # 5512683
Zoro # G8626590
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3/4
- Size 1/8-27
- Drill Bit Size 1/8-27
- Drilling Length .4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512683
- Zoro # G8626590
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 3/4 |
Size | 1/8-27 |
Drill Bit Size | 1/8-27 |
Drilling Length | .4375 |
Shank Diameter | 0.4375 |
Square Size | 0.328 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- BOSTITCH Foot, Rubber (AB-9038197)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- Kodiak Cutting Tools Taps