Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 2 Flute Carbide Endmill Single End TICN Coated
Mfr # 5463524
Zoro # G8674114
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 2
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5463524
- Zoro # G8674114
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/2 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | TICN |
Description
These Kodiak Cutting Tools® square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our TICN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill TICN Coated for Increased Performance & Tool Life
TICN Coating: TICN is a general purpose coating used for milling, drilling and tapping a wide
variety of materials. This would be an option when ALTIN cannot be used, as
in applications that cannot generate the speeds and feeds required for higher
cutting temperatures.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
TICN Coating: TICN is a general purpose coating used for milling, drilling and tapping a wide
variety of materials. This would be an option when ALTIN cannot be used, as
in applications that cannot generate the speeds and feeds required for higher
cutting temperatures.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 10" (PW10WR)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- MODERN MASTERS 240mm Venetian Plaster Japanese Pointed Trowel (SZT240P)
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- KODIAK CUTTING TOOLS 5/8 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562202)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Extra Long ALCRO-MAX Coated (5548813)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Long Length (5436134)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450584)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2X)
- Kodiak Cutting Tools Carbide End Mills