Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 2 Flute Carbide Endmill Single End Long Length
Mfr # 5436134
Zoro # G8648494
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 2
- Size 0.1250 (1/8)
- Drill Bit Size 0.1250 (1/8)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5436134
- Zoro # G8648494
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.1250 (1/8) |
Drill Bit Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® long series square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-3/8" 20T Carbide-Tipped Saw Blade (A-95021)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- GENERAL TOOLS Single Ended Bit 6 3/4 in, , Num. of pieces:28 (63528)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Ball ALCRO-MAX Coated (5557778)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432449)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450586)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End (5443801)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- Kodiak Cutting Tools End Mills