Shop All Carbide End Mills
Kodiak Cutting Tools
1/8 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated
Mfr # 5449946
Zoro # G8601095
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 2
- Size 0.1250 (1/8)
- Drilling Length 1/8
- Drill Bit Size 0.1250 (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5449946
- Zoro # G8601095
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.1250 (1/8) |
Drilling Length | 1/8 |
Drill Bit Size | 0.1250 (1/8) |
Details
Number of Flutes | 2 |
Coating | ZIRC NITRIDE |
Description
These 2 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
Premium Sub-Micrograin Carbide End Mill
2 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End (5443823)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465713)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End ALTIN Coated (5466582)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- Kodiak Cutting Tools Carbide End Mills