Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1790 Carbide Reamer Decimal Size
Mfr # 5459333
Zoro # G9182390
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.179
- Overall Length 2-3/4
- Number of Flutes 4
- Drill Bit Size 0.179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459333
- Zoro # G9182390
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.179 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.179 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- RIDGID Gear Head Grease, 1 lb. (41620)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793067)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-10 Nc (97117)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- Kodiak Cutting Tools Reamers