Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1780 Carbide Reamer Decimal Size
Mfr # 5459322
Zoro # G9182740
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.178
- Overall Length 2-3/4
- Drill Bit Size 0.178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459322
- Zoro # G9182740
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.178 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.178 |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Kodiak Cutting Tools Carbide Chucking Reamers