Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1770 (N16) Carbide Reamer Standard Sizes
Mfr # 5459300
Zoro # G9182637
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2-3/4
- Material Carbide
- Size 0.1770 (#16)
- Drill Bit Size 0.1770 (#16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459300
- Zoro # G9182637
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.1770 (#16) |
Drill Bit Size | 0.1770 (#16) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH4000)
- BON TOOL Bon 17-159 Power Trowel Blades 46/48" Flat Finish, Set Of 4 (17-159)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Kodiak Cutting Tools Carbide Chucking Reamers