Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484028
Zoro # G8563986
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2656 (17/64)
- Overall Length 6
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.2656 (17/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484028
- Zoro # G8563986
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2656 (17/64) |
Overall Length | 6 |
Drill Bit Size | 0.2656 (17/64) |
Drilling Length | .2485 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- JET 1/8 Hp Coolant Pump For Jet Band Saw (HBS916W-CP)
- CMT Round Nose Router Bit, HW, 3/4 in (814.190.11)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- Kodiak Cutting Tools Reamers