Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
17/64 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487240
Zoro # G8646866
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Overall Length 6
- Number of Flutes 6
- Drill Bit Size 0.2656 (17/64)
- Drilling Length .2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487240
- Zoro # G8646866
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.2656 (17/64) |
Overall Length | 6 |
Drill Bit Size | 0.2656 (17/64) |
Drilling Length | .2485 |
Shank Diameter | 0.2485 |
Details
Material | Cobalt |
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- CRESCENT NICHOLSON 14" Flat Double Cut Bastard File - Boxed (03863NN)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- Kodiak Cutting Tools Cobalt Chucking Reamers