Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1760 Carbide Reamer Decimal Size
Mfr # 5459289
Zoro # G9181499
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.176
- Material Carbide
- Number of Flutes 4
- Overall Length 2-3/4
- Drill Bit Size 0.176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459289
- Zoro # G9181499
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.176 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.176 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- WILTON 5" Cross Slide Drill Press Vise (11695)
- GS TOOLING 4" Double Clamp Vise (382610)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Carbide Chucking Reamers