Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1740 Carbide Reamer Decimal Size
Mfr # 5459267
Zoro # G9178120
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2-3/4
- Number of Flutes 4
- Size 0.174
- Drill Bit Size 0.174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459267
- Zoro # G9178120
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.174 |
Drill Bit Size | 0.174 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XMD)
- OASIS MACHINERY Heavy Duty 5 HP Wood Dust Collector (DC5000)
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Carbide Chucking Reamers