Shop All Expansion Reamers
Kodiak Cutting Tools
17/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494874
Zoro # G8628517
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 17/32
- Overall Length 8
- Drill Bit Size 17/32
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494874
- Zoro # G8628517
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 17/32 |
Overall Length | 8 |
Drill Bit Size | 17/32 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 6 |
Morse Taper | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- BOSCH Flat Chisel, SDS Max, 12 In. L (HS1911B20)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points (MMD-605.5)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- Kodiak Cutting Tools Expansion Reamers