Shop All Cobalt End Mills
Kodiak Cutting Tools
17/32 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5530954
Zoro # G8620056
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Size 0.5312 (17/32)
- Drill Bit Size 0.5312 (17/32)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5530954
- Zoro # G8620056
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-1/4 |
Size | 0.5312 (17/32) |
Drill Bit Size | 0.5312 (17/32) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM HYB , PK5, 5 PK (RB810T05)
- H & H INDUSTRIAL PRODUCTS 9/16" Universal Adjustable Clamp Set With Brass Plate (Fits 5/8" T-Slot) (3900-0324)
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- OREGON Large Lifting Tong 265mm (536306)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- Kodiak Cutting Tools Cobalt End Mills