Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1730 (N17) Carbide Reamer Standard Sizes
Mfr # 5459256
Zoro # G9180038
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1730 (#17)
- Overall Length 2-3/4
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.1730 (#17)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459256
- Zoro # G9180038
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1730 (#17) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1730 (#17) |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- GREENLEE Driver Right Angle (33786G)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Kodiak Cutting Tools Carbide Chucking Reamers