Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1710 Carbide Reamer Decimal Size
Mfr # 5459223
Zoro # G9181200
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Number of Flutes 4
- Material Carbide
- Size 0.171
- Drill Bit Size 0.171
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459223
- Zoro # G9181200
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.171 |
Drill Bit Size | 0.171 |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- UNIBOR 7/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24214)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- WESTWARD Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEN1)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Reamers