Shop All Hand Reamers
Kodiak Cutting Tools
#17 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488923
Zoro # G8646726
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1730 (#17)
- Drill Bit Size 0.1730 (#17)
- Drilling Length .1645
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488923
- Zoro # G8646726
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1730 (#17) |
Drill Bit Size | 0.1730 (#17) |
Drilling Length | .1645 |
Shank Diameter | 0.1645 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Square drive insert tool Size5 external square 3/8 " Size of mount 9x12 mm (58241005)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- GREY PNEUMATIC 1" F x 1-1/2" M Reducing Sleeve Adapter (4009RA)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- H & H INDUSTRIAL PRODUCTS D High Speed Steel Adjustable Blade Reamer (21/32-25/32) (2006-9181)
- Kodiak Cutting Tools Reamers