Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1695 (N18) Carbide Reamer Standard Sizes
Mfr # 5459201
Zoro # G9179995
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.1695 (#18)
- Material Carbide
- Overall Length 2-3/4
- Drill Bit Size 0.1695 (#18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459201
- Zoro # G9179995
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1695 (#18) |
Overall Length | 2-3/4 |
Drill Bit Size | 0.1695 (#18) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Kodiak Cutting Tools Reamers