Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1640 Carbide Reamer Decimal Size
Mfr # 5459135
Zoro # G9178665
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.164
- Material Carbide
- Overall Length 2-3/4
- Number of Flutes 4
- Drill Bit Size 0.164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459135
- Zoro # G9178665
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.164 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.164 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cut Out Tool (2627-20)
- BON TOOL Bon 19-153 Asphalt Tamper 10X10 Welded Steel Head And Handle (19-153)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- K-TOOL INTERNATIONAL 3/8" Drive Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Metric, Flare Nut (KTI-27300)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Reamers