Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1630 Carbide Reamer Decimal Size
Mfr # 5459124
Zoro # G9178209
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-3/4
- Size 0.163
- Drill Bit Size 0.163
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459124
- Zoro # G9178209
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.163 |
Drill Bit Size | 0.163 |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, VNMP, 1, Carbide (VNMP331)
- MARSHALLTOWN Drywall Sprayer, 2-1/8 gal. Capacity (SS21)
- NITTO KOHKI TV7A019-0 Cutting Tip (2Pc/Set), PK2 (TV7A019-0)
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers