Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1610 (N20) Carbide Reamer Standard Sizes
Mfr # 5459102
Zoro # G9180056
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Material Carbide
- Size 0.1610 (#20)
- Number of Flutes 4
- Drill Bit Size 0.1610 (#20)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459102
- Zoro # G9180056
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.1610 (#20) |
Drill Bit Size | 0.1610 (#20) |
Drilling Length | 7/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- WESTWARD Saw, Wallboard (5MZ17)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- HOUGEN-OGURA 9/16 in. X 13/16 in. Oblong Punch (76355)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- Kodiak Cutting Tools Reamers