Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#16 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483632
Zoro # G8674918
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Size 0.1770 (#16)
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.1770 (#16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483632
- Zoro # G8674918
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1770 (#16) |
Drill Bit Size | 0.1770 (#16) |
Drilling Length | .1704 |
Shank Diameter | 0.1704 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 4-Teeth, Tungsten Carbide Cutting Edge (48-40-0670)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers