Shop All Hand Reamers
Kodiak Cutting Tools
1.5mm Cobalt Reamer Right-Hand Spiral
Mfr # 5490287
Zoro # G8605785
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Size 0.0591 (1.50mm)
- Drill Bit Size 0.0591 (1.50mm)
- Drilling Length .0510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490287
- Zoro # G8605785
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0591 (1.50mm) |
Drill Bit Size | 0.0591 (1.50mm) |
Drilling Length | .0510 |
Shank Diameter | 0.051 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- Kodiak Cutting Tools Hand Reamers