Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1565 Carbide Reamer Decimal Size
Mfr # 5459036
Zoro # G9178778
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-1/2
- Size 0.1565
- Drill Bit Size 0.1565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459036
- Zoro # G9178778
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.1565 |
Drill Bit Size | 0.1565 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 in Size 8 pt Standard Depth, Black Oxide (J7432S)
- INGERSOLL-RAND ANGLE HOUSING, IR5102MAX-A550 (IR5102MAX-A550)
- TOLSEN 11-inch 280mm C-Clamp Locking Vise Grips Pliers (10056)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Kodiak Cutting Tools Reamers