Shop All Stub Drills
Kodiak Cutting Tools
15/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402221
Zoro # G8562096
product price: $32.39
/pk 12, $2.70/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2344 (15/64)
- Size 0.2344 (15/64)
- Overall Length 2-7/16
- Number of Flutes 2
- Drilling Length 1-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402221
- Zoro # G8562096
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2344 (15/64) |
Size | 0.2344 (15/64) |
Overall Length | 2-7/16 |
Drilling Length | 1-5/16 |
Length of Cut | 1-5/16" |
Overall Length In | 2-7/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #34 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD34S)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- GREAT NECK EXTEND LAYOUT TOOL EX6 2-IN-1 CRESCENT (LSSP6-07)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- Kodiak Cutting Tools Drill Bits