Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1545 Carbide Reamer Decimal Size
Mfr # 5458981
Zoro # G9186660
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1545
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/2
- Drill Bit Size 0.1545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458981
- Zoro # G9186660
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1545 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1545 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm (6063)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- LISLE SOCKET LOW PROFILE FILTER 25MM (LI13280)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Kodiak Cutting Tools Carbide Chucking Reamers