Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1540 (N23) Carbide Reamer Standard Sizes
Mfr # 5458970
Zoro # G9186374
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Size 0.1540 (#23)
- Material Carbide
- Drill Bit Size 0.1540 (#23)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458970
- Zoro # G9186374
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.1540 (#23) |
Drill Bit Size | 0.1540 (#23) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- ASTRO PNEUMATIC Onyx 1/2 Nano Angle Impact Wrench - 415Ft/Lb (1832)
- INGERSOLL-RAND Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore (123MAX)
- DRILL AMERICA 5/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/8)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Kodiak Cutting Tools Carbide Chucking Reamers