Shop All Hand Reamers
Kodiak Cutting Tools
15/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497228
Zoro # G8660884
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/8
- Number of Flutes 6
- Size 0.4688 (15/32)
- Drill Bit Size 0.4688 (15/32)
- Drilling Length .4688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497228
- Zoro # G8660884
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 2-7/8 |
Size | 0.4688 (15/32) |
Drill Bit Size | 0.4688 (15/32) |
Drilling Length | .4688 |
Shank Diameter | 0.4688 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- HHIP G 27/32-15/16" High Speed Steel Adjustable Blade Reamer (2006-0084)
- Kodiak Cutting Tools Reamers