Shop All Expansion Reamers
Kodiak Cutting Tools
15/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494852
Zoro # G8610265
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 8
- Size 15/32
- Drill Bit Size 15/32
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494852
- Zoro # G8610265
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 8 |
Size | 15/32 |
Drill Bit Size | 15/32 |
Drilling Length | 1 |
Details
Number of Flutes | 6 |
Morse Taper | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Gear (JWBS18-311)
- PACIFIC HANDY CUTTER Utility Blade, Standard, 2-3/8 in. (BB5324KIT)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- ALL-SOURCE 6 In. Slip Joint Pliers (303712)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Kodiak Cutting Tools Reamers