Shop All Expansion Reamers
Kodiak Cutting Tools
15/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494489
Zoro # G8581294
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4688 (15/32)
- Overall Length 8
- Number of Flutes 6
- Drill Bit Size 0.4688 (15/32)
- Drilling Length 27/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494489
- Zoro # G8581294
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.4688 (15/32) |
Overall Length | 8 |
Drill Bit Size | 0.4688 (15/32) |
Drilling Length | 27/64 |
Shank Diameter | 27/64 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- Kodiak Cutting Tools Expansion Reamers