Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
15/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484545
Zoro # G8588547
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.4688 (15/32)
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 7
- Drill Bit Size 0.4688 (15/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484545
- Zoro # G8588547
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4688 (15/32) |
Overall Length | 7 |
Drill Bit Size | 0.4688 (15/32) |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 1/8 In Tip, 10 1/8 In L (2AJC1)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 (GRD405)
- TENG TOOLS 1/2INCHDR.RIBE.SOCKET.100MM.LONG (M122706-C)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- Kodiak Cutting Tools Reamers