Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1520 (N24) Carbide Reamer Standard Sizes
Mfr # 5458948
Zoro # G9187738
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1520 (#24)
- Material Carbide
- Number of Flutes 4
- Overall Length 2-1/2
- Drill Bit Size 0.1520 (#24)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458948
- Zoro # G9187738
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1520 (#24) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1520 (#24) |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 1000 FT [Each] (PULLTAPE-PT601)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- Kodiak Cutting Tools Carbide Chucking Reamers