Shop All Bridge Reamers
Kodiak Cutting Tools
15/16 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5496854
Zoro # G8649465
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Size 15/16
- Number of Flutes 5
- Drill Bit Size 15/16
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496854
- Zoro # G8649465
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 15/16 |
Drill Bit Size | 15/16 |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- UNIVERSAL TOOL 4" Stroke Chipping Hammer, UT8654R (UT8654R)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 5/8 Taper Shank Bridge Reamer Left-Hand Spiral (5498064)
- EAGLE TAPTEK CUTTING TOOLS 1-5/16 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER (CR975-120-I)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- DRILL AMERICA 1-1/4" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-1/4)
- ZORO SELECT Construction Reamer, 13/16 In., 9-3/8 L (13H859)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- Kodiak Cutting Tools Reamers