Shop All Construction Reamers
Kodiak Cutting Tools
15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496975
Zoro # G8657524
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2
- Number of Flutes 5
- Drill Bit Size 0.9375 (15/16)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496975
- Zoro # G8657524
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4-1/2 |
Size | 0.9375 (15/16) |
Drill Bit Size | 0.9375 (15/16) |
Drilling Length | 1/2 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Plug Cutter Set (19164)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- Kodiak Cutting Tools Construction Reamers