Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1510 Carbide Reamer Decimal Size
Mfr # 5458937
Zoro # G9187939
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Size 0.151
- Material Carbide
- Drill Bit Size 0.151
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458937
- Zoro # G9187939
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.151 |
Drill Bit Size | 0.151 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- HHIP MT3 Inside To MT5 Outside Drill Sleeve (3900-1849)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- Kodiak Cutting Tools Carbide Chucking Reamers