Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1505 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474722
Zoro # G8586386
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1505
- Material High Speed Steel
- Number of Flutes 4
- Overall Length 4
- Drill Bit Size 0.1505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474722
- Zoro # G8586386
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.1505 |
Overall Length | 4 |
Drill Bit Size | 0.1505 |
Drilling Length | 0.1460 |
Shank Diameter | 0.146 |
Length of Cut | 1 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- STANLEY Snap-off Utility Blade, 18mm W, PK50 (11-301L)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- KODIAK CUTTING TOOLS .452 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480618)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435L-0.124)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers