Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1500 Carbide Reamer Decimal Size
Mfr # 5458926
Zoro # G9186329
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.15
- Number of Flutes 4
- Overall Length 2-1/2
- Material Carbide
- Drill Bit Size 0.150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458926
- Zoro # G9186329
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.15 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.150 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- DIXON Holder Lumber Crayon Cd1 (66510)
- JET Clamping Kit 52-Pc Tray For 5/8 T-Slot (660012)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Reamers