Shop All Drill Bit Sets
Kodiak Cutting Tools
15 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420140
Zoro # G8656684
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 Pc.
- Finish Black Oxide
- Overall Length Jobber Length - 118 Deg. Point
- Material High Speed Steel
- Drill Bit Size 15 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420140
- Zoro # G8656684
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 15 Pc. |
Overall Length | Jobber Length - 118 Deg. Point |
Drill Bit Size | 15 Pc. |
Drilling Length | 1/16-1/2 X 32nds |
Size Range | 1/16-1/2 X 32nds |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Number of Flutes | [Delete] |
Index | Metal Case |
Number of Drills | 15 Pc. |
Style | Jobber Length - 118 Deg. Point |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- PENN SCALE Penn Scale 10 RD Plastic Scoops 10 in.Dia x 2.75 in.D x 6 in. Foot Dia. (10 RD)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- KODIAK CUTTING TOOLS 21 Pc. Drill Sets Drill Bit Sets with Cases (5420382)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420404)
- KODIAK CUTTING TOOLS 115 Pc Drill Sets Drill Bit Sets with Cases (5559472)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420294)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- Kodiak Cutting Tools Drill Bit Sets