Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
14Pc Over / Under Reamer Set 1EA +/-.001 1/8-1/2 HSS
Mfr # 5485843
Zoro # G9179277
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes [Delete]
- Size 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 HSS
- Overall Length 0
- Drill Bit Size 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485843
- Zoro # G9179277
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 HSS |
Overall Length | 0 |
Drill Bit Size | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 HSS |
Drilling Length | 185843 |
Details
Material | High Speed Steel |
Number of Flutes | [Delete] |
Old PN | 185843 |
Description | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 HSS |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- GREENLEE Level, Electrician'S (L77)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230-TT)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers