Shop All Chucking Reamers
Kodiak Cutting Tools
14Pc Over / Under Reamer Set 1EA +/-.001 1/8-1/2 COB
Mfr # 5485854
Zoro # G9182314
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 COB
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 COB
- Drilling Length 185854
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485854
- Zoro # G9182314
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 COB |
Overall Length | 0 |
Drill Bit Size | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 COB |
Drilling Length | 185854 |
Details
Number of Flutes | [Delete] |
Old PN | 185854 |
Description | 14PC OVER/UNDER REAMER SET 1EA +/-.001 1/8-1/2 COB |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- M.A. FORD .1390 Reamer (27213900)
- UNIBOR 5/8in CAR REAMER (CR058)
- DRILL AMERICA #4-2MT 21/32" 25/32" Taper Shank Shell Reamer Arbor (DWRSRA4TS)
- Kodiak Cutting Tools Reamers