Shop All Taper Pin Reamers
Kodiak Cutting Tools
14Pc Dowel Pin Reamer Set.1230"-.4995" HSS
Mfr # 5485755
Zoro # G8575439
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS
- Drill Bit Size 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS
- Drilling Length 185755
- Description 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485755
- Zoro # G8575439
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 0 |
Size | 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS |
Drill Bit Size | 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS |
Drilling Length | 185755 |
Details
Description | 14PC DOWEL PIN REAMER SET .1230"-.4995" - HSS |
Old PN | 185755 |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- DRILL AMERICA #8 HSS Spiral Flute Taper Pin Reamer (DWRRTPS8)
- Kodiak Cutting Tools Reamers